Buy more than* S$200* and get FREE SHIPPING

Insect Repellent Net

4.56 (34)
Width (cm)
91
Length (m)
30
...see all
Product Options
ADD TO CART
Mesh Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mesh Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20x20 Black 1PC(30m) 1 91x30m 40512525 75.48 SGD
Shipped after 2017-05-29
20x20 Gray 1PC(30m) 1 91x30m 40512534 75.48 SGD
Shipped after 2017-05-29
18x18 Black 1PC(30m) 1 91x30m 36691785 62.68 SGD
Shipped after 2017-05-29
18x18 Gray 1PC(30m) 1 91x30m 36691794 62.68 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 25
4 star 5
3 star 3
2 star 0
1 star 1
Review Rating: 4.56
34 Customer Reviews
The reviews are automatic translation.
網戸交換
5
From Japan
On 2017-05-24 21:18:57
初めて黒の網戸を交換してみましたが思いのほか外の景色がきれいに見えるように思います。
This review is about item#36691785.
Exchange of screen doors
5
From Japan
On 2017-05-24 07:19:41
There is a sense of profit, there is no problem with the goods, I think that it is better to work with heavy rolling.
This review is about item#40512525.
As a mosquito penetration prevention
3
From Japan
On 2017-05-08 10:46:53
Because damage was conspicuous and it was increasing that it was replacing it, I searched for the cheapest because it was a monotaro. Cost savings
This review is about item#40512534.
Refitting screen doors
5
From Japan
On 2017-04-17 21:47:05
The customer was very pleased, easy to stick and durable. I think that I will also ask for this next time.
This review is about item#36691785.
Screen door
5
From Japan
On 2016-12-14 15:46:05
It was good and fast delivery at a low price. There is no problem functionally.
This review is about item#36691794.
Screen door of used equipment Chokawa
4
From Japan
On 2016-11-25 18:06:33
This time, in such as home improvement and long of the screen door is missing, was that of the not delivered until the summer of next year. I was in trouble because there is a screen door is not a ready-made size, but was saved really had this item.
This review is about item#40512525.
When the screen door of remodeling re-covering
5
From Japan
On 2016-11-22 14:53:11
We sell that it is summer in the do-it-yourself store, but when the winter, it will be saved because it does not sell. Put away used in selling second-hand housing, but I think that it is enough.
This review is about item#36691794.
Screen door re-covering
3
From Japan
On 2016-10-14 21:16:38
Half the length of 6 meters and 30 meters ... 30 meters also wish I had those of about 15 meters between does not also be used.
This review is about item#36691785.
Screen door Chokawa
5
From Japan
On 2016-09-17 19:58:03
Thank you I was allowed to use I am happy that could buy coupons
This review is about item#36691794.
Re-covering of the screen door
5
From Japan
On 2016-07-25 23:01:18
Without even the 30m turn of the insect screen, quite wholesale store, it will be saved really because this price is given get sent with free shipping.
This review is about item#36691794.

Related Products