1PC 1 - 36692022 5.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 6
2 star 5
1 star 4
Review Rating: 3.47
30 Customer Reviews
The reviews are automatic translation.
Repair of screen doors
5
From Japan
On 2017-07-20 17:00:16
In the past she was cutting with scissors, but with regular office scissors the blade was sore. If you grasp the point of cutting angle, it will be out of Switzerland, working efficiency is outstanding. It is still better if it is durable.
This review is about item#36692022.
Refitting screen
5
From Japan
On 2017-07-12 16:00:11
It is easy to finish with one shot because it is so bad that it cuts at a good part.
This review is about item#36692022.
For replacement of screen doors
1
From Japan
On 2017-06-16 00:38:16
Although I might be clumsy, I could not cut until then, I could not satisfy the feel and appearance finish. Eventually I cut it with a cutter as usual and finished it.
This review is about item#36692022.
Refitting screen doors
3
From Japan
On 2017-05-28 18:50:54
The usability is good, but if you can cut it cleanly .... Is there a trick?
This review is about item#36692022.
Refitting screen doors
3
From Japan
On 2017-05-24 07:22:31
The feeling of use is not good, half of what it works and what is not so, after all it was finished with a cutter 24:44.
This review is about item#36692022.
Exchange of screen door
1
From Japan
On 2017-04-16 20:46:52
I tried using it to cut the screen door of # 20, but when it cut about 2 m, the blade spilled and it became like saw saw. It is troublesome, but ordinary cutter seems to be easiest to use.
This review is about item#36692022.
Exchange of screen doors
5
From Japan
On 2016-12-14 18:16:49
I used the method of cutter which I used to replace the old screen door, but this tool can be done quickly so I was very much saved.
This review is about item#36692022.
For screen doors
2
From Japan
On 2016-08-31 16:50:28
I purchased it with excess netting of the screen door and cut it with net cutter and scissors because there was something I could not get.
This review is about item#36692022.
Reassign work
5
From Japan
On 2016-08-13 16:35:55
It cut cleanly in straight line and work efficiency got higher.
This review is about item#36692022.
Screen replacement
3
From Japan
On 2016-07-26 20:51:00
Until then, I used a cutter knife, but feeling very good is good.
This review is about item#36692022.

Related Products