Buy more than* S$200* and get FREE SHIPPING

Insect Repellent Tape

2.67 (3)
Length (m)
2.2
Width (mm)
6
...see all
Product Options
ADD TO CART
Purpose Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For aluminum screen door Black 1Roll(2.2m) 1 6mmx2.2m 36692074 5.47 SGD
In stock
- Gray 1Roll(2.2m) 1 6mmx2.2m 36692056 5.52 SGD
In stock
- Bronze 1Roll(2.2m) 1 6mmx2.2m 36692065 5.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Insect repellent rubber repair of the screen door
3
From Japan
On 2017-01-31 15:38:19
Affordable bought often for repair of managed properties is versatile in. Somewhat weak adhesive force of the tape is in spite of there is a winding habit, be used to clean the base may end comes peeling. Sonaruto needed additional processing is the difficulty.
This review is about item#36692056.
Gap between the screen door and sash
4
From Japan
On 2016-07-18 08:41:01
It could be used without discomfort to choose the color to match the sash color. It should be noted that good if there is a hair length of the commodity
This review is about item#36692065.
Screen door of insect
1
From Japan
On 2015-09-24 19:18:50
Mounting of the screen door, it is out of the start, but I was firmly attached Both ends up and down peeling is now useless of insect repellent in a day.
This review is about item#36692056.

Related Products