NoteBuy more than* S$200* and get FREE SHIPPING

Television Intercom

Image Display Time
Incoming / about 30 seconds, during a phone call / about 90 seconds, when monitoring / about 90 seconds
Lowest Object illuminance (Lux)
(About 50cm or less from the camera) Allowed up to 1
Call Method
Hands-free system (touch response), press-to-talk response
Waterproof
(Door station) IPX3 (old JIS C 0920 protection class 3 "rain-proof structure")
Operating Environment
That less than 90% but no condensation: humidity
LCD monitor
About 3.5-inch TFT color LCD display base unit
Power Supply Type
Power cord type
Installation Method
Monitor base unit / wall-mounted exposure, Door station / Exposed: JIS 1 or switch box (cover) fit
Operating Ambient Temperature (deg C)
Monitor base unit / 0 - +40, Door station / -10 - +50
Outside Dimension (Height x Width x Depth) (mm)
Monitor base unit / 151x136x29, Door station / 131x99x36.5
Angle Adjustment Range
(Adjustment during installation) continuous adjustment in each 15 degree adjustment range Door station / (lens) up 15 degree, facing front / left and right direction
Lighting
Infrared LED
Functions
Monitor function, check the video of the night (black-and-white image)
Cord Length (m)
About 1.5
Power
Supply monitor base unit / AC100V (50/60Hz), from Door station / monitor base unit
Power Consumption (W)
During standby monitor base unit /: about 0.6, Operating: about 5.5
Type
One-room one single entrance +1
Weight (g)
Monitor base unit / about 410, Door station / about 200
Set Contents
(VL-V566-S) 1 cameras Door station, monitor base unit (VL-MV25K) 1 units
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VL-SV25K 36693133 -
Discontinued
[x]

Related Products