Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Work Light 500W,With Strong Forged Vise And Electrical Ground

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (Lm)
10000
Dimensions (Width W x Depth D x Height H) (mm)
190x165x300
Input Voltage (V)
100(50/60Hz)
Rated Current (A)
3.8
Pitch (mm)
73
Output (W)
500
Color
(Bulb) 2900k
Specification
Wire type: VCTF0.75mm 2 x3 core Rainproof type seesaw switch Powerful Forge Vice included.
...see all>
Product Options
ADD TO CART
Electrical Wire Length (m) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrical Wire Length (m) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 (with ground) 1.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HS-500D-0.3ME 36691261 -
Discontinued
[x]
5 (with ground) 1.8   1PC 1 HS-500D-5ME 36691252 94.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stage lighting of kindergarten children, spot lighting of buildings
5
From Japan
On 2013-07-16 15:19:25
I was illuminated more brightly and wider area than I thought. I was able to hit the light to the roof of the building with a single piece of equipment.
This review is about item#36691252.

Related Products