Buy more than* S$200* and get FREE SHIPPING

500W Halogen Light Floor Stand Type, 5M, Electrical Ground

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (Lm)
10000
Electrical Wire Length (m)
5 (with ground)
Input Voltage (V)
100(50/60Hz)
Rated Current (A)
3.8
Pitch (mm)
73
Output (W)
500
Color
(Bulb) 2900k
Weight (kg)
2.6
Dimension (mm)
385x295x250
Specification
Wire type: VCTF0.75mm 2 x3 core Rainproof type seesaw switch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-500S 36691277 109.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products