Buy more than* S$200* and get FREE SHIPPING

Double Light 500W Halogen Light Floor Stand Type, With 5M Electrical Ground

3.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (Lm)
10000 (x2 lights)
Electrical Wire Length (m)
5 (with ground)
Input Voltage (V)
100(50/60Hz)
Rated Current (A)
3.8x2
Pitch (mm)
73
Output (W)
500 (x2 lights)
Height (mm)
About 1040 - about 2090
Color
(Bulb) 2900k
Weight (kg)
7.7
Dimension (mm)
(Light) 300x190x165
Set Contents
HS-500D-5MEx2 lights, F-01 (flat bar), S-001 (lightweight tripod)
Specification
Wire type: VCTF0.75mm 2 x3 core Rainproof type seesaw switch Powerful Forge Vice included.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-500LW 36691295 219.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Night event
5
From Japan
On 2017-05-22 16:23:41
Moderate height and illuminance You can adjust the angle of the trading house. Set and storage well.
This review is about item#36691295.
Lighting assistance for pit work and car coating
1
From Japan
On 2015-12-17 12:41:17
It is an impression of about 10 minutes after goods arrival. Incompatibility: Painting is totally unhealthy. (Tripod, including the main body) Although I do not know whether the surface treatment is sweet or rusty, many traces like floating on the paint have appeared. There was a scratch on the tripod. Specification change to the flat bar of the tripod is unknown, but a mysterious pipe is welded. A large burr remained in the hole part of some fittings and it seemed that I could cut hands. One of the two light stands is usable, but it is distorted. Rust has appeared in the net of the protective surface of the light. (Partly large) etc etc, it was long-term inventory goods or whether such a state is normal, but there is not a little disappointment feeling. And, the powerful forged vice that matched the description of the item was not attached. I also mentioned vice standard equipment, but ... It is suitable for price or a subtle place. Well it may be unavoidable because it is a maid in PROC, but I want to have quality control a little better. About use: I feel light intensity is acceptable. It is helpful if there is a mechanism that connects two wires extending from the light body together into one socket if possible.
This review is about item#36691295.
Event, Lighting
5
From Japan
On 2015-08-07 15:10:03
It was brighter than I expected.
This review is about item#36691295.

Related Products