Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Single Light 500W Halogen Light Floor Stand Type, With 5M Electrical Ground

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (Lm)
10000
Electrical Wire Length (m)
5 (with ground)
Input Voltage (V)
100(50/60Hz)
Rated Current (A)
3.8
Pitch (mm)
73
Output (W)
500
Height (mm)
About 1020 - about 2070
Color
(Bulb) 2900k
Weight (kg)
5.4
Dimension (mm)
(Light) 300x190x165
Set Contents
HS-500D-5ME, S-001 (lightweight tripod)
Specification
Wire type: VCTF0.75mm 2 x3 core Rainproof type seesaw switch Powerful Forge Vice included.
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 HS-500L 36691286 169.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products