Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Pipe Diameter (phi mm) Nominal Dimension (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pipe Diameter (phi mm) Nominal Dimension (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.8 9.5 900 1PC 1 - 36691042 4.99 SGD
Shipped after 2018-06-25
- 13 1800 1PC 1 - 36691112 15.99 SGD
Shipped after 2018-06-25
19.3 19 900 1PC 1 - 36691076 10.99 SGD
In stock
9.8 9.5 1800 1PC 1 - 36691103 15.99 SGD
Shipped after 2018-06-25
25.1 25 1800 1PC 1 - 36691146 23.99 SGD
In stock
25.1 25 900 1PC 1 - 36691085 10.99 SGD
In stock
- 16 900 1PC 1 - 36691067 8.99 SGD
Shipped after 2018-06-25
- 13 900 1PC 1 - 36691051 6.99 SGD
Shipped after 2018-06-25
- 16 1800 1PC 1 - 36691121 17.99 SGD
In stock
19.3 19 1800 1PC 1 - 36691137 18.99 SGD
In stock
31.7 32 900 1PC 1 - 36691094 13.99 SGD
In stock
31.7 32 1800 1PC 1 - 36691155 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Interior of private house
3
From Japan
On 2018-06-10 01:38:27
Price and quality that are not much different from purchasing at the DIY store. It is appreciated to be delivered to the site.
This review is about item#36691155.
Clothesline in the room
5
From Japan
On 2017-12-19 14:46:19
It became a nice dry clothes rod that melts into the interior without breaking the atmosphere of the room. I thought it would be nice if there was a little more length.
This review is about item#36691155.
Handrail of shared indoor stairs
5
From Japan
On 2015-05-26 16:28:43
There is no problem in strength and ease of cutting. Because it is used indoors, the wood grain tone has warmer than the stain winding and the reputation of the user is also good. However, it took a long time to stripple the vinyl (shrink film) of transport protection as it was installed in large numbers. It is convenient if it is made to be able to peel off with a single shot by putting thread in protective vinyl.
This review is about item#36691155.
Cut it to 3 pieces and use it as a handrail. Because budget is small, budget is over with ready-made railings.
5
From Japan
On 2011-08-24 21:33:02
I have not used it yet, but maybe I can do what I expected. I do not want to buy more products in the future, but when I score points I would like to buy more various things. Please consider once.
This review is about item#36691155.

Related Products