Buy more than* S$200* and get FREE SHIPPING

Incandescent Porch Light

Caution
Not for business bath and hot spring.
Purpose
For standard housing
Ledge (mm)
101
Materials (cover)
Acrylic
Electric Lamp
1 light 10 form fluorescent light (daylight white)
Lamp
FL10N
Height (mm)
405
Color
Cover / milky white
Weight (kg)
1.1
Width (mm)
90
Type
Moisture-proof type Rainproof
Specification
Low insect attracting UV cut specification. Wall side (vertical and horizontal) and ceiling.
...see all
Product Options
ADD TO CART
Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 1PC 1 HH7219GL 36707955 -
Discontinued
[x]
60 1PC 1 HH7219GL 36707964 -
Discontinued
[x]
ADD TO CART

Related Products