Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2015 Trusco Published Pages TRUSCO Part Number Nominal Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages TRUSCO Part Number Nominal Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1321 361-1302 10   1Set 1 UPC10-10ECO 3m 89289374 199.99 SGD
In stock
3 1321 361-1329 13 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 UPC13-10ECO 3m 36691331 209.99 SGD
Shipped after 2018-05-30
- - 13   1Set 1 UPC13-10ECO 20M 36691313 359.99 SGD
In stock
- - 13   1set 1 UPC13-10ECO 5m 36691322 249.99 SGD
Shipped after 2018-05-30
- - 13   1set 1 UPC13-10ECO 2m 36691347 199.99 SGD
In stock
- - 10 *[No return] You cannot return this product. For details, see FAQ. 1set 1 UPC10-10ECO 5m 89289383 239.99 SGD
Shipped after 2018-05-30
- 389-0074 10 *[No return] You cannot return this product. For details, see FAQ. 1set 1 UPC10-10ECO 20m 89289392 349.99 SGD
Shipped after 2018-06-08
- - 10 *[No return] You cannot return this product. For details, see FAQ. 1set 1 UPC10-10ECO 2m 89289365 179.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Replacement of water heaters piping for all electrification
5
From Japan
On 2017-06-21 10:22:06
Since the parts necessary for piping exchange are set, pipe replacement was possible even for amateurs.
This review is about item#36691331.
It was used for piping exchange between the main body (tank) and the heat pump unit. Water leakage maintenance
4
From Japan
On 2016-12-20 10:35:39
Easy exchange completed. There was a thing I was concerned with "There is uneasiness as to whether the amount of water is OK though it is easy to install because it is a union.Because the hole diameter in the union is thin, Since it is displayed, is this thickness good? "
This review is about item#89289374.
For repairing Eco Cute
5
From Japan
On 2016-03-25 23:19:18
I am keeping it for maintenance maintenance. If you use it twice, it is advantageous from the 3 m to 5 m equivalent fixed item. Reamer and cutter Now if purchased separately, there is no mistake in this piping member. If you use the piped piping for bathing after bath to try it cheaply, it will hurt a few years later
This review is about item#36691313.
Exchange with old plumbing
5
From Japan
On 2016-03-03 22:54:20
The operation time was short. I'm happy if the price is a bit cheaper as long as shipping takes time.
This review is about item#89289365.
Eco Cute piping
5
From Japan
On 2014-11-02 21:47:13
Easy to use with one touch
This review is about item#36691313.
Eco Cute used for change work
5
From Japan
On 2014-09-26 00:00:20
I bought it because the piping was long, I have purchased it, but I think that it is okay to use the piping, but I think that it would be better if we can change the number of adapters.
This review is about item#89289392.

Related Products