Buy more than* S$200* and get FREE SHIPPING

Dry Flex Pipe

5.00 (2)
Thermal Insulation Material Thickness (mm)
10
Wall Thickness t (mm)
2
Thermal Conductivity (W/mk)
0.4
Maximum Temperature (Degree C)
95
Nominal Diameter (A)
13
Inside Diameter d (phi mm)
12
Weight (kg/m)
(Reference) 0.11
Outer Diameter (phi mm)
(Thermal insulation material) 36
Maximum Working Pressure (MPa)
1
Outside Diameter D (phi mm)
16
Length (m)
20
Specification
Minimum bending radius: R = 5D (manual bending), R = 4D(Bending with tool) Oxygen permeability : none
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 UPC13-HONT 10 20M 39235427 189.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Panasonic's Eco Cute construction
5
From Japan
On 2015-12-01 14:43:10
I forgot about a special tool to take burrs easier to bend than a copper tube so I did it with a reamer on hand.
This review is about item#39235427.
Eco Cute heat pump piping
5
From Japan
On 2012-09-07 10:23:52
It is a product of Tabuchi, so there is no doubt. Just the fact that the fittings are expensive is troublesome.
This review is about item#39235427.