Buy more than* S$200* and get FREE SHIPPING

Halogen Floodlight

3.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Lamp
EM halogen replacement lamp 150W
Installation Location
Indoor and outdoor
Body Dimensions (Length x Width x Height) (mm)
About 175x185x280
Rated Power Consumption (W)
(Applicable lamp) 150
Cord Length (m)
About 2
Voltage (V)
AC100
Current (A)
1.5
Cycle(Hz)
50/60
Weight (kg)
About 1
Accessories
J type halogen lamp 150W
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WLT-20 36691776 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Night or underfloor barbecue
4
From Japan
On 2012-09-17 16:00:53
Although the thing of 250 W is well circulated, it is enough bright at 150 W, the light source is dazzling and can not be viewed directly. I purchased thought that waste heat would be less than 250 W, but it was correct. Whether the table is distorted, screws that change the angle do not enter straight.
This review is about item#36691776.
Purchase for night barbecue
5
From Japan
On 2012-06-15 20:37:52
There is light intensity at this price, I think that it is more durable and more waterproof than the incandescent bulb type.
This review is about item#36691776.
Workshop for nighttime lighting
2
From Japan
On 2011-07-16 15:34:08
I arrived today and assembled, but one unit does not light up with filament breaks I will not light even if I put a reserve lamp for a shipment I can not order it because I can not help it
This review is about item#36691776.