Buy more than* S$200* and get FREE SHIPPING

Garden sensor light

4.33 (3)
Weight (g)
345
Color
Black
Dimension (mm)
120x120x214
Material
Body / ABS resin lens / high density polyethylene shade sensor cover / acrylic resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LSL-ME 36708822 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used in the entrance indoors
4
From Japan
On 2013-10-25 17:35:55
I do not know that the entrance light switch is far from the dark so I use it in the entrance indoor The brightness is satisfied with the battery I feel that the size of the main body is somewhat big I think that the size of the main unit is big for the use of four single batteries I think that it is bright because the shade is so big But ... Although the operation of the sensor is good, the sensitivity (sensitivity range) of the sensor feels a little narrow Next time Iris OYAMA made garden slim light LSL- Try using MS1 Already a garden slim light is already ordered
This review is about item#36708822.
I bought it because the entrance stairs were dark.
4
From Japan
On 2013-10-08 14:02:41
There is no need for power supply construction, sufficient illuminance is available and it is saved. It might be the best if you can adjust the lit time
This review is about item#36708822.
I put it in the courtyard along the driveway
5
From Japan
On 2013-05-08 23:11:52
Hawk comes with a light, it disappears by itself. It is very bright. It matches well with the hedge of the recently built fourth fence, and it is good with the wind stream. I think that it is a design that fits a variety of houses regardless of Wako. Sensitivity of the sensor was also good, and it got securely even in the pouring down. Sensor lights of other places along the same driveway did not respond on the day of pouring down. I did a good shopping. I do not know because I have used only about a month, such as how long the battery will last, the life of the main unit, etc. I think that I will surely last long!
This review is about item#36708822.

Related Products