Buy more than* S$200* and get FREE SHIPPING

Centering Ring

2014 TRUSCO Published Page
2-2233
Dimensions C (mm)
3.9
Dimensions D (mm)
8
Material
SUS304
...see all>
Product Options
ADD TO CART
Dimension A (mm phi) Dimension B (phi mm) Flange Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension A (mm phi) Dimension B (phi mm) Flange Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41 39 KF-40 16 365-2173 1PC 1 SCK-2040 36692345 50.99 SGD
In stock
26 24 KF-25 14 365-2165 1PC 1 SCK-2025 36692336 41.99 SGD
In stock
17 16 KF-16 60 365-2157 1PC 1 SCK-2016 36692327 34.99 SGD
In stock
ADD TO CART

Related Products