Buy more than* S$200* and get FREE SHIPPING

Torch Nozzle

2014 TRUSCO Published Page
2-2233
Dimension A (mm phi)
40
Dimensions C (mm)
35
Dimensions B (mm)
6
Flange Type
KF-25
Weight (g)
44
Material
SUS304
...see all
Product Options
ADD TO CART
Dimension D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 365-2190 1PC 1 ZSCK-2518 36692363 63.56 SGD
In stock
12 365-2181 1PC 1 ZSCK-2512 36692354 48.58 SGD
In stock
ADD TO CART

Related Products