Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Single Bulb 12V

5.00 (3)
Caution
Use same watt with normal bulb. Different watt may cause high and low flush.
Rated Voltage (V)
12
Type
Single
...see all>
Product Options
ADD TO CART
Rated Power (W) Glass Bulb Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Glass Bulb Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- G14 Amber 1Set(2PC) 1 217-6020 36693386 13.99 SGD
Shipped after 2018-06-25
21 S25 Amber 1PC 1 217-6052 43723023 8.99 SGD
Shipped after 2018-06-25
23 G18 Transparent 1Set(2PC) 1 217-6003 36693456 9.99 SGD
Shipped after 2018-06-25
- T16 Amber 1PC 1 217-6045 41449344 9.99 SGD
Shipped after 2018-06-25
- G18 Transparent 1Set(2PC) 1 217-6002 36693413 9.99 SGD
Shipped after 2018-06-25
- G18 Transparent 1PC 1 217-6032 36693431 6.99 SGD
Shipped after 2018-06-25
10 G14 Clear 1Set(2PC) 1 217-6001 36693395 4.99 SGD
Shipped after 2018-06-25
23 G9S Amber 1PC 1 217-6042 36693474 9.99 SGD
Shipped after 2018-06-25
- T13 Amber 1PC 1 217-6111 36693483 9.99 SGD
Shipped after 2018-06-25
23 G18 Amber 1Set(2PC) 1 217-6005 36693447 13.99 SGD
Shipped after 2018-06-25
- G18 Amber 1PC 1 217-6035 36693422 8.99 SGD
Shipped after 2018-06-25
23 G9S Transparent 1PC 1 217-6041 36693465 8.99 SGD
Shipped after 2018-06-25
- G18 Amber 1PC 1 217-6112 36693404 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For use on a motorcycle
5
From Japan
On 2016-10-19 08:26:46
I used it for Zephyr 1100. The connector socket was attached as it was.
This review is about item#36693447.
Two wheeled vehicle turn indicator ball
5
From Japan
On 2015-06-29 18:50:48
I was glad that I could purchase it cheaper than anywhere. Of course I will purchase next time as well.
This review is about item#36693483.
Motorcycle maintenance
5
From Japan
On 2014-07-01 22:08:54
Purchased as spare. Consumables are what you always want to keep. I am happy that the price is cheap.
This review is about item#36693447.

Related Products