Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Replacement Bulb, Mimic Bulb

3.75 (8)
Rated Voltage (V)
12
...see all>
Product Options
ADD TO CART
Specification Glass Bulb Type Rated Power (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Glass Bulb Type Rated Power (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- T16 18 Amber 1Set(2PC) 1 217-6051 36693605 -
Discontinued
[x]
- S25 41415 Amber 1Set(2PC) 1 217-6056 36693632 23.99 SGD
Shipped after 2018-06-28
- T20 21 Amber 1Set(2PC) 1 217-6061 36693675 23.99 SGD
Shipped after 2018-06-25
- S25 23 Amber 1Set(2PC) 1 217-6059 36693657 -
Discontinued
[x]
- S25 21 Amber 1Set(2PC) 1 217-6062 36693684 23.99 SGD
Shipped after 2018-06-28
- G18 - Amber 1Set(2PC) 1 217-6069 43723041 23.99 SGD
Shipped after 2018-06-28
- T20 21/5 Red 1Set(2PC) 1 217-6063 36693693 -
Discontinued
[x]
- T20 21/5 Amber 1Set(2PC) 1 217-6060 36693666 23.99 SGD
Shipped after 2018-06-28
- T10 3.5 Red 1PC 1 217-6067 36693736 -
Discontinued
[x]
- G18 23 Amber 1Set(2PC) 1 217-6065 36693711 -
Discontinued
[x]
- S25-120 21 Amber 1Set(2PC) 1 217-6055 36693623 23.99 SGD
Shipped after 2018-06-25
- S25 21/5 Red 1Set(2PC) 1 217-6050 36693596 -
Discontinued
[x]
- T13 - Amber 1Set(2PC) 1 217-6066 36693727 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 2
1 star 1
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Used for turn signal of wagon R
2
From Japan
On 2018-02-17 15:56:41
The plating coating is solid and it is good when it is off, but the brightness when lighting is not good. I will try to return it to a normal valve soon.
This review is about item#36693675.
Replace the blinker bulb
1
From Japan
On 2018-01-19 22:54:48
Even though it can not be used in initial failure, it is returned in order to check the product or the procedure is troublesome and the result exchange becomes compatible. The exchange product has not reached yet and it can not be used yet.
This review is about item#36693675.
Turn valve bulb replacement
5
From Japan
On 2017-06-09 15:44:05
Stealth effect batch firmly because plating is thicker than those of other manufacturers. It is also recommended to endurance when it lights up and durable.
This review is about item#36693623.
On the Skywave front turn signal
5
From Japan
On 2016-05-03 13:56:33
I used it for the CJ45A Skywave 250 Type M. Although I confirmed it here, I was worried whether I can use it honestly because I could not confirm it. I judged it to be usable in the position of the bottom petit. It can be used without problems and the appearance is cool.
This review is about item#36693632.
Auto parts
5
From Japan
On 2015-08-31 15:03:38
Stealth sphere of this standard is saved because we do not sell at the shop front if we look for it. Because of small demand or price is higher than other standards. If you are a bit cheaper ...
This review is about item#36693666.
To the car
5
From Japan
On 2014-12-16 15:36:49
Things that are out for cars are expensive so I bought them for motorcycles. I'm happy that it will be a bit cheaper.
This review is about item#36693684.
Car turn signal
5
From Japan
On 2013-06-24 20:12:27
Silver is dark, so it's more than I expected.
This review is about item#36693675.
Used for automobile clear turn signal
2
From Japan
On 2012-04-19 18:00:16
I used T20, but I think that it depends on the car model, but the insertion port is not firmly entering. Moreover, it is slightly dark because it is coated.
This review is about item#36693675.

Related Products