Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Immersion Heater, Temperature Control

4.33 (33)
Temperature Control Range (deg C)
0 - 80
Rated Power Consumption (W)
1000
Rated Current (A)
10
Cord Length (m)
About 1.8
Rated Voltage (V)
AC100
Length (mm)
(Heater) 450
Material
Heater section / copper-nickel plating, the terminal portion (control box section) / ABS resin
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
1PC 1 WPS-110RL 36702416 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 3
3 star 4
2 star 1
1 star 2
Review Rating: 4.33
33 Customer Reviews
The reviews are automatic translation.
When cold refractory material is kneaded
5
From Japan
On 2018-03-02 09:04:45
Until now, I put a jet heater on the side of the drum, making it hot water, but with this heater, the temperature control is effective, it is quiet and there is nothing to say.
This review is about item#36702416.
Cross-paste
2
From Japan
On 2018-01-12 17:38:54
It's hard to use because the code is very hard Especially since it is used in winter, is it curing extra? It is a room for improvement
This review is about item#36702416.
Painting work
5
From Japan
On 2017-12-21 17:20:06
I insulate the spray at the time of struggle work. It was more accurate than I thought I measured with a digital thermometer.
This review is about item#36702416.
Making hot water
5
From Japan
On 2017-12-18 15:36:31
In winter, it is helpful to make hot water of the bath hot water to warm your hands on the site. However, the set temperature seems to match with a slightly higher setting rather than the hot water temperature of the entire bucket because there is a thermo between heating elements.
This review is about item#36702416.
Elementary school science experiments · cleaning instruments
5
From Japan
On 2017-11-25 09:32:05
Initially I used it in a bucket but I am concerned about the contact of the heater section, so I use a single can as a special container. Besides, it is also used for cleaning work tools and the like. Especially useful for winter work because it can set the temperature very conveniently recommended
This review is about item#36702416.
Working hot water.
5
From Japan
On 2017-11-19 09:43:50
At work, we need to change the water all the time, but at this time feelings that tend to become objectionable due to cold are I am thankful that you can use it often by saying hot water. Since temperature control is possible, we use proper at the right place. Osaka soul product is domestic manufacturer adoption, so you can use with confidence! !
This review is about item#36702416.
Water temperature control at mortar casting
5
From Japan
On 2017-11-14 16:52:41
As water temperature control can be easily done, construction can be carried out with precise kneading temperature It is safe.
This review is about item#36702416.
Liquid overheating
5
From Japan
On 2017-05-16 17:03:25
About 65 liters of water could be heated to 45 degrees. However, it is important not to leave it while heating.
This review is about item#36702416.
Used for infestation of seeds
4
From Japan
On 2017-04-12 16:58:02
I chose this model because it is temperature setting from 30 degrees with other manufacturer's thermo. I'm satisfied as long as I can keep around 12 degrees. As others wrote, it is safe to say that the lamp is on while power is on.
During water wiping operation
5
From Japan
On 2016-11-18 20:12:26
I am very saved because the cold water warms up soon and keeps the proper temperature. I should have bought it soon.
This review is about item#36702416.

Related Products