Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Inner Silencer DX

Caution
When installing, please process the product to fit the muffler inner diameter, as maximum diameter of this product is different than about 1mm size and representation.
Purpose
Straight pipe type muffler.
Dimension d (phi mm)
25
Dimension W (mm)
20
Dimensions L (mm)
255
...see all>
Product Options
ADD TO CART
Dimension l (mm) Dimension D (phi mm) Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimension D (phi mm) Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200+/-5 65+/-1 M6x15 fixing bolts   1PC 1 209-9007 36693851 47.99 SGD
In stock
200+/-5 45+/-1 M6x15 fixing bolts   1PC 1 209-9001 36693797 47.99 SGD
In stock
200+/-5 50+/-1 M6x15 fixing bolts   1PC 1 209-9002 36693806 57.99 SGD
Shipped after 2018-06-27
200+/-5 52.5+/-1 M6x15 fixing bolts   1PC 1 209-9003 36693815 -
Discontinued
[x]
200+/-5 55+/-1 M6x15 fixing bolts *[No return] You cannot return this product. For details, see FAQ. 1PC 1 209-9004 36693824 87.99 SGD
Shipped after 2018-06-27
200+/-5 60+/-1 M6x15 fixing bolts *[No return] You cannot return this product. For details, see FAQ. 1PC 1 209-9006 36693842 62.99 SGD
Shipped after 2018-06-27
200+/-5 68+/-1 M6x15 fixing bolt   1PC 1 209-9008 36693867 47.99 SGD
Shipped after 2018-06-27
200 +/-5 57.5 +/-1 M6x15 fixing bolt   1PC 1 209-9005 36693833 47.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products