Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Exhaust Pipe Baffles

4.00 (2)
Caution
Maximum diameter of this product may have some individual differences with the notation size. Process this product in concert with the muffler inner diameter.
Dimension W (mm)
36
Accessories
M6 x 15 fixing bolts
...see all>
Product Options
ADD TO CART
Dimension D (phi mm) Dimensions L (mm) Type Dimension d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Dimensions L (mm) Type Dimension d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47.5 250 ± 5 Long type 32 ± 1   1PC 1 209-9015 36693894 26.99 SGD
Shipped after 2018-05-02
47.5 150 +/- 5 Short 32 +/- 1   1PC 1 209-9021 36693912 -
Discontinued
[x]
44.6 150 +/- 5 Short 32 +/- 1   1PC 1 209-9020 36693903 29.99 SGD
Shipped after 2018-05-02
40.5 250 +/- 5 Long type 32 +/- 1   1PC 1 209-9013 36693876 -
Discontinued
[x]
44.6 250 +/- 5 Long type 32 +/- 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 209-9014 36693885 27.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycles
4
From Japan
On 2016-01-12 18:53:15
Although a newly purchased motorcycle was fitted with a muffler for external goods, it was purchased as an additional muffler that matched the inner diameter of the attached muffler because it is a large exhaust tone, but the exhaust efficiency is not changed so much I am satisfied because I could silence to a satisfactory place.
This review is about item#36693885.
Muffler mute
4
From Japan
On 2013-07-22 18:58:15
I bought this item because the muffler of SR 400 is loud with straight pipe. It changed to the sound of the bass center, I am satisfied.
This review is about item#36693885.

Related Products