Buy more than* S$200* and get FREE SHIPPING

Glass Wool Cylinder

4.83 (6)
Accessories
Stainless wire
...see all
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
52x220 1PC 1 209-982 36694061 19.99 SGD
Shipped after 2017-09-25
62x250 1PC 1 209-983 36694077 22.88 SGD
Shipped after 2017-09-25
55x250 1PC 1 209-984 36694086 19.99 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
External silencer glass wool exchange
5
From Japan
On 2017-04-18 19:47:22
Since it is formed into a tubular shape, it is easy to install. I also want to purchase.
This review is about item#36694086.
Maintenance of the motorcycle
5
From Japan
On 2017-04-10 17:26:50
I got a perfect fit for my silencer I am very satisfied
This review is about item#36694077.
Muffler mute
5
From Japan
On 2017-02-27 15:02:41
Cheap and easy to use. It can be used with simple processing because it can be adjusted if inner diameter and outer shape are somewhat.
This review is about item#36694077.
Release of muffled glass wool
5
From Japan
On 2016-08-11 15:38:51
About one month passed after the exchange, there is no problem at all.
This review is about item#36694077.
Muffler mute
5
From Japan
On 2015-04-22 18:46:09
I wound it around a silencer and used it. Better effect, workability, both better than flat ones!
This review is about item#36694077.
Overhaul of chamber silencer
4
From Japan
On 2015-01-05 22:07:43
It is used for the overhaul of the silencer of the DFR chamber. Purchasing this because it is troublesome to go round the glass wool. It can be replaced very easily. However, because it was for 250 cc, it was slightly shorter, but there was no problem in use. The sound became quiet a little more than before, it became like a muffled sound.
This review is about item#36694086.

Related Products