Buy more than* S$200* and get FREE SHIPPING

Sound Deadening Glass Wool Set, Acousta-fil CE

4.55 (11)
Heat-Resistant Temperature (deg C)
870 - 900
...see all>
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
320x1100 1Set 1 209-9901 36694095 54.99 SGD
In stock
400x1100 1Set 1 209-9902 36694104 63.99 SGD
In stock
500x1100 1Set 1 209-9903 36694113 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
2st bike silencer glass wool exchange
5
From Japan
On 2018-02-05 14:42:26
Easy to insert, since the silencing effect is the same as genuine it is used every time.
This review is about item#36694104.
Maintenance of bike silencers
5
From Japan
On 2016-08-19 17:57:18
It is very good that glass wool does not scratch. The price is slightly higher, but it is pretty good considering workability.
This review is about item#36694095.
Replacement of muffler muffler of motorcycle
5
From Japan
On 2016-07-09 18:42:59
It was nice to be handled.
This review is about item#36694113.
bike
5
From Japan
On 2015-10-06 14:50:04
good
This review is about item#36694113.
Soundproofing measures
1
From Japan
On 2015-07-09 15:06:50
As mentioned above unsatisfied
This review is about item#36694104.
The sound of the external goods silencer - became bigger, so I exchanged it.
5
From Japan
On 2014-06-05 13:38:37
Since the silencer was small, I cut it in half and used it, but it was easy to cut, it did not scratch even when I was working with bare hands. At first it was quite a lot of skusca, so when I was hanging on the engine I felt "Is that a lot big?", But I felt as if I was getting used to it or I got used to it as it expanded.
This review is about item#36694095.
For replacement of deteriorated glass wool in silencer
5
From Japan
On 2014-03-17 21:49:34
It is easy to cut and I think that it is easy to use because there is almost no scattering of wool.
This review is about item#36694104.
Silencer replacement
4
From Japan
On 2014-03-14 18:40:08
Whether the thickness is a bit short, afterwards, the judgment of durability is a few months ahead
This review is about item#36694095.
Muffler wool change
5
From Japan
On 2014-02-11 17:42:08
Because the Acosta Phil itself is a mistake, it is very much appreciated that such repair parts can be purchased free shipping.
This review is about item#36694104.
bike
5
From Japan
On 2013-03-27 18:47:10
I used Tadao muffler for glass wool exchange. It is a product that even beginners can recommend because the material can work without difficulty when inserting softly.
This review is about item#36694104.

Related Products