Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bike Bag Carrier

3.00 (1)
Caution
Not for IB-BA1 nor IB-BA3, IB-BA1, IB-BA3 can not be mounted., IB-BA1, IB-BA3 can not be mounted., Not for IB-BA1 nor IB-BA3
Diameter (phi mm)
(Seat post) 27.2 over 31.8, (Seat post) from 27.2 to 31.8
Weight (g)
620, 620
Color
black, Black
Dimension (mm)
300x140 (loading platform part min), 300x140 (carrier part)
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 IB-RA6 36694235 48.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When loading luggage and going out for cycling
3
From Japan
On 2015-10-08 07:29:57
There is no problem in use feeling.
This review is about item#36694235.

Related Products