Buy more than* S$200* and get FREE SHIPPING

Siphon Spray Gun Set

3.45 (11)
Caution
Removal of nozzle may be stiff in rare cases At that time, please use spanners you have etc.
Purpose
Millwork, metal, gate, small items, medium items
Compatible Paint
Oil based, water-based
Paint Nozzle Diameter (phi mm)
1.5
Air Blast Distance (mm)
160-200
Indispensability Compressor (kw)
0.75...
Cup Capacity (mL)
600
Mounting Screw
(Paint) G1/4, (Air) G1/4
Air Pressure (Mpa)
0.5-0.7
Fluid Discharge Rate (mL/min)
150-250
Supplying System
Suction type
Weight (kg)
Body: 0.41, Cup: 0.27
Width (mm)
(Injection) 150-250
Set Contents
Gun + Cup
Caution
Use your spanner if it is hard to remove nozzle.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 MSSG-set 36786057 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 1
2 star 1
1 star 2
Review Rating: 3.45
11 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2013-09-11 16:27:42
Without difficulty we use.
This review is about item#36786057.
Painting of machine
4
From Japan
On 2013-07-30 13:09:53
Blowing amount is also good at least a little smaller
This review is about item#36786057.
Then, we try to to the blowing of the office of the wall.
3
From Japan
On 2013-05-20 19:41:23
Cup to put the paint I think that decreases the number of times to replenish if a little more larger paint.
This review is about item#36786057.
Paint job
5
From Japan
On 2013-03-21 13:28:12
It could be used without problems.
This review is about item#36786057.
Rust of steel
4
From Japan
On 2013-02-21 20:57:37
no problem. Or trigger a little hard? Rust paint 5674,5629 not both problems. 5625, not blowing yet.
This review is about item#36786057.
I used to paint around under the car.
5
From Japan
On 2012-04-06 12:20:52
I think that is not bad.
This review is about item#36786057.
Spraying the oil of rust on the machine, or the like.
4
From Japan
On 2012-03-22 20:24:20
This is sufficient because only blowing the oil in the machine, or the like. It is poor a little cup.
This review is about item#36786057.
Painting of vehicle relationship
4
From Japan
On 2012-03-02 19:08:33
If you want to paint a large vehicle felt a capacity shortage of wicking tank. It was a decent product also from the price.
This review is about item#36786057.
Mold release agent applied to the mold
2
From Japan
On 2012-02-29 12:11:25
Leak out for interference of the gun and the can is not very good There is unevenness in the balloon
This review is about item#36786057.
Lacquered Car parts Other
1
From Japan
On 2011-12-23 18:32:37
The wave comes out where blew put the thinner to the gun in the car paint But it was adjusted it is uneven blows put the paint and commodity exchange, please do not heal.
This review is about item#36786057.

Related Products