NoteBuy more than* S$200* and get FREE SHIPPING

Gravity Type Spray Gun Set

3.59 (32)
Caution
Removal of nozzle may be stiff in rare cases At that time, please use spanners you have etc.
Purpose
Millwork, metal, gate, small items, medium items
Compatible Paint
Oil based, water-based
Paint Nozzle Diameter (phi mm)
1.5
Air Blast Distance (mm)
160-200
Indispensability Compressor (kw)
0.75...
Cup Capacity (mL)
400
Mounting Screw
(Paint) G1/4, (Air) G1/4
Air Pressure (Mpa)
0.5-0.7
Fluid Discharge Rate (mL/min)
150-250
Supplying System
Gravity system
Weight (kg)
Body: 0.41, Cup :0.16
Width (mm)
(Injection) 150-250
Set Contents
Gun + Cup
Caution
Removal of nozzle may be stiff in rare cases. At that time, please use spanners you have etc.
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 MJSG-set 36786066 -
Discontinued
[x]
Customer Reviews
5 star 12
4 star 7
3 star 4
2 star 6
1 star 3
Review Rating: 3.59
32 Customer Reviews
The reviews are automatic translation.
Paint job
2
From Japan
On 2014-06-16 14:23:08
Is very fragile screws to attach the upper cup, will be damaged and occupy a little strongly. Again, intends Yasukaro, is the goods intends nasty. So only the upper cup is It is no good if it does not use the product of Iwata.
This review is about item#36786066.
bike
3
From Japan
On 2014-05-05 13:25:39
Cup is not a screw-type, hard to take because it is just a self-contained. It should not be not straight to pull out, not decided by one shot even when fitting. Although resolution had been since the gravity, only stand still want.
This review is about item#36786066.
Car paint
4
From Japan
On 2014-04-30 11:34:23
Still, I have not used In spite of the decrease in price is the ease of handling likely.
This review is about item#36786066.
To paint DIY
5
From Japan
On 2014-01-09 15:54:05
I do not know more it is because not a painting of a professional, but you can fully use if the work of the order of do-it-yourself. Momentum is also good was able to paint in beautiful.
This review is about item#36786066.
Construction Machinery paint other
2
From Japan
On 2013-12-03 20:45:01
I bought for the painting of heavy equipment and construction supplies. Expensive thing was to this product because that there is no need, but not turning is too hard adjustment screw of the pattern adjustment and paint injection quantity, now around by hand by turning several times with a small pipe wrench. I felt the same as this general spray gun before 2000 yen has been around in it's quality. It is very disappointing.
This review is about item#36786066.
Trying to paint
5
From Japan
On 2013-07-23 13:36:09
To buy, but was used immediately, Has been used up to now, with the same feeling as the spray gun, The price basis, we are very satisfied, In addition, you buy if there is an opportunity.
This review is about item#36786066.
Refinishing of car
5
From Japan
On 2013-07-17 21:53:22
Diameter is 1.5mm so, you but you can use normally there is some need to increase the air pressure. Were all painting a private car in this, but the finish is no problem. Since the paint is likely to leak from the seam of the cup and the gun body, you need to tighten tightly. Stand (feet) under the cup I think that will be easy to use more, if any.
This review is about item#36786066.
Industrial painting
4
From Japan
On 2013-06-22 16:21:45
Although I bought to try, manufacturer product and performance will feel the same way. Given the price I think that it is enough.
This review is about item#36786066.
I used to paint of the car
1
From Japan
On 2013-04-09 16:11:48
Although we purchased two, one can not at all be adjusted air quantity and one can not adjust the coating amount. You wondered and I wonder if that after inspection, and the like. Or would my Kujiun is wrong?
This review is about item#36786066.
General paint
5
From Japan
On 2013-02-28 18:02:01
At all no problem using the general painting. Better if the paint cup is me also available to position 800cc. Decomposed and may as it can be cleaned.
This review is about item#36786066.

Related Products