NoteBuy more than* S$200* and get FREE SHIPPING

Siphon Spray Gun Body Only

3.00 (5)
Caution
Removal of nozzle may be stiff in rare cases At that time, please use spanners you have etc.
Purpose
Millwork, metal, gate, small items, medium items
Compatible Paint
Oil based, water-based
Paint Nozzle Diameter (phi mm)
1.5
Air Blast Distance (mm)
160-200
Indispensability Compressor (kw)
0.75...
Mounting Screw
(Paint) G1/4, (Air) G1/4
Air Pressure (Mpa)
0.5-0.7
Fluid Discharge Rate (mL/min)
150-250
Supplying System
Suction type
Weight (kg)
0.41
Width (mm)
(Injection) 150-250
Caution
Removal of nozzle may be stiff in rare cases. At that time, please use spanners you have etc.
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MSSG 36786093 -
Discontinued
[x]
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 2
1 star 0
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
Finish paint of goods
3
From Japan
On 2013-11-17 18:25:18
Previously in this product remains fixed parts of the tip nozzle with an adhesive (one currently used), but it was inconvenient can not wash the tip parts of after use, that of to have been improved, purchase want which was has been bonded, those remaining in the adhesive is there further improvement, I think that it must have quality management. Although the one by the improvement complaints we received in return processing, then you are thinking about buying in the future, we purchased the current set of products. Had improved any part in this buy products, we expect. The future of further improvement and quality improvement, thank you for quality management.
This review is about item#36786093.
Product finishing paint
4
From Japan
On 2013-08-27 13:41:27
Satisfactory if have ease is not the same as the previous things, feel the weight of the nozzle part, but you get used to it.
This review is about item#36786093.
For undercoating
2
From Japan
On 2012-10-15 15:39:05
Liquid dripping from cancer and, difficult to use. There is early to break. Purchase amount is usable without a still a problem last time. Or luck this time is wrong, whether the product was not good? It is unknown.
This review is about item#36786093.
Used to spray a release agent in a small part
4
From Japan
On 2012-10-03 09:15:56
Studio products (brand products) at things fairly, but was expensive to use, the price to buy the trial because there was a fairly attractive. Although the somewhat heavy compared to name brands is a concern, I think the cost performance is pretty good considering the price difference.
This review is about item#36786093.
Painting of automotive parts machining parts.
2
From Japan
On 2012-03-23 21:21:36
The price we are satisfied, but the grip-inclusive spring will mind a little hard. And it is used to cut. It does not come off hard and the threaded portion of the inside of the nozzle cap. Is it safe to forcibly loosen?
This review is about item#36786093.

Related Products