Buy more than* S$200* and get FREE SHIPPING

Gravity Spray Gun Body Only

3.25 (4)
Caution
Removal of nozzle may be stiff in rare cases At that time, please use spanners you have etc.
Purpose
Millwork, metal, gate, small items, medium items
Compatible Paint
Oil based, water-based
Paint Nozzle Diameter (phi mm)
1.5
Air Blast Distance (mm)
160-200
Indispensability Compressor (kw)
0.75...
Mounting Screw
(Paint) G1/4, (Air) G1/4
Air Pressure (Mpa)
0.5-0.7
Fluid Discharge Rate (mL/min)
150-250
Supplying System
Gravity system
Weight (kg)
0.41
Width (mm)
(Injection) 150-250
Caution
Removal of nozzle may be stiff in rare cases. At that time, please use spanners you have etc.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MJSG 36786102 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Painting of phthalic acid-based (one liquid type) such as
1
From Japan
On 2013-05-10 13:40:01
Terrible than the spray gun of the other low-price. Adjustment does not work quite satisfactory. Once decomposed after use, rust on the inside and the spring, peeling, is a terrible commodity.
This review is about item#36786102.
For surfacer coating
4
From Japan
On 2012-09-19 15:44:02
I tried to buy for surfacer paint! Do not spread too much even to expand the pattern is a drawback, but later we can use without any problems! I think that it is satisfactory should be considered from the price!
This review is about item#36786102.
Used to surfacer paint
4
From Japan
On 2012-03-12 13:32:34
The second is the purchase. It was replacement because the air has been leaking from the needle part. No choice because the price is cheap is, consumables of the packing and the needle is I think better if you can buy in parts.
This review is about item#36786102.
To over spray glaze pottery.
4
From Japan
On 2012-01-13 00:41:04
The first is used to unchanged with Japanese manufacturer goods. Although the previous ones plating on your hands, just now is okay How about the rust of the parts? Various want nozzle diameter is more.
This review is about item#36786102.

Related Products