Buy more than* S$200* and get FREE SHIPPING

Sheet Protector Book

5.00 (3)
Height (mm)
307
Width (mm)
231
...see all>
Product Options
ADD TO CART
Color Thickness (mm) Number of Pockets Across Back (mm) TRUSCO Part Number Mount Pocket Type Green Purchasing Law Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) Number of Pockets Across Back (mm) TRUSCO Part Number Mount Pocket Type Green Purchasing Law Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 80 50 - - - - - 1copy 1 136-4SP 00319585 15.99 SGD
In stock
- - 100 62 - - - - - 1copy 1 136-5SP 00319603 18.99 SGD
In stock
- - 100 62 - - - - - 1copy 1 136-5SP 00319594 18.99 SGD
In stock
- - 80 50 - - - - - 1copy 1 136-4SP 00319576 15.99 SGD
In stock
Light blue (Cover) 0.8 20 14 - - - Fit A4 portrait 1PC 1 136SP 36695197 5.99 SGD
In stock
Light Blue (Table \ paper) 1.0 40 23 - - - Fit A4 portrait 1PC 1 136SPW 36695251 8.99 SGD
In stock
Pink (Table \ paper) 1.0 40 23 - - - Fit A4 portrait 1PC 1 136SPW 36695233 8.99 SGD
In stock
Orange (Table \ paper) 1.0 40 23 - - - Fit A4 portrait 1PC 1 136SPW 36695224 8.99 SGD
In stock
Pink (Table \ paper) 0.8 20 - - - - Fit A4 portrait 1PC 1 136SP 36695172 5.99 SGD
In stock
Orange (Cover) 0.8 20 14 - Yes Type to put from above Fit A4 portrait 1PC 1 136SP 36695163 5.99 SGD
In stock
Black (Cover)0.8 20 14 - - - Compatible A4 vertical 1PC 1 136SP 36695145 5.99 SGD
In stock
Blue (Cover)0.8 20 14 - - - Compatible A4 vertical 1PC 1 136SP 36695154 5.99 SGD
In stock
Yellow-Green (Cover)0.8 20 14 - - - Compatible A4 vertical 1PC 1 136SP 36695181 5.99 SGD
In stock
Black (Cover)1.0 40 23 - - - Compatible A4 vertical 1PC 1 136SPW 36695206 8.99 SGD
In stock
Blue (Cover)1.0 40 23 - - - Compatible A4 vertical 1PC 1 136SPW 36695215 8.99 SGD
In stock
Yellow-Green (Cover)1.0 40 23 - - - Compatible A4 vertical 1PC 1 136SPW 36695242 8.99 SGD
In stock
Black (Cover)1.2 60 34 - - - Compatible A4 vertical 1PC 1 136-3SP 36695267 11.99 SGD
In stock
Blue (Cover)1.2 60 34 396-0072 - - Compatible A4 vertical 1PC 1 136-3SP 36695276 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
We are putting a purchase table of products, which will change every week.
5
From Japan
On 2014-10-29 14:51:36
Even if it is cheap it is strong and easy to use.
This review is about item#36695154.
Document classification
5
From Japan
On 2014-07-29 16:52:02
Clear files of 20 pocket counts are quite easy to use and I purchase repeat. Even using all the pockets is not too thick, not too heavy, I feel just good without bulkiness.
This review is about item#36695154.
Used to classify and file important documents in the home.
5
From Japan
On 2014-07-10 16:44:01
I use it to classify and file documents that I must keep important in my house for each category. Since the number of pockets is 20, the file itself will swell as it exceeds it, and since less than 20 will require multiple books, this time is just right thickness and easy to handle and very satisfied.
This review is about item#36695145.

Related Products