Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Simplease Clear File Replacement System

4.56 (9)
Green Purchasing Law
Compatible
Number of Holes
30 holes
Height (mm)
317
Size
A4 vertical
Material
Cover: recycled PP55%, POCKET: recycled PP40%
...see all>
Product Options
ADD TO CART
Number of Pockets Across Back (mm) Color Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Pockets Across Back (mm) Color Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15, (Maximum storage pockets) 65 25 Black (Cover)1.4 262 1PC 1 138SP 36695285 11.99 SGD
In stock
15, (Maximum storage pockets) 65 25 Blue (Cover)1.4 262 1PC 1 138SP 36695294 11.99 SGD
In stock
15, (Maximum storage pockets) 65 25 Orange (Cover)1.4 262 1PC 1 138SP 36695303 11.99 SGD
In stock
15, (Maximum storage pockets) 65 25 Pink (Cover)1.4 262 1PC 1 138SP 36695312 11.99 SGD
In stock
15, (Maximum storage pockets) 65 25 Yellow-Green (Cover)1.4 262 1PC 1 138SP 36695321 11.99 SGD
In stock
15, (Maximum storage pockets) 65 25 Light blue (Cover)1.4 262 1PC 1 138SP 36695337 11.99 SGD
In stock
25, (Maximum strage pockets)80 36 Black (Cover)1.1 269 1PC 1 138SPW 36695346 13.99 SGD
In stock
25, (Maximum strage pockets)80 36 Blue (Cover)1.1 269 1PC 1 138SPW 36695355 13.99 SGD
In stock
25, (Maximum strage pockets)80 36 Orange (Cover)1.1 269 1PC 1 138SPW 36695364 13.99 SGD
In stock
25, (Maximum strage pockets)80 36 Pink (Cover)1.1 269 1PC 1 138SPW 36695373 13.99 SGD
In stock
25, (Maximum strage pockets)80 36 Yellow-Green (Cover)1.1 269 1PC 1 138SPW 36695382 13.99 SGD
In stock
25, (Maximum strage pockets)80 36 Light blue (Cover)1.1 269 1PC 1 138SPW 36695391 13.99 SGD
In stock
35, (Maximum strage pockets)120 48 Blue (Cover) 0.9 280 1PC 1 138-3SP 36695407 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Organizing materials
4
From Japan
On 2017-09-18 05:23:46
Files are not fluent, easy to use such as turning pages, etc. Satisfied Useful if you can add files as needed
This review is about item#36695355.
Organizing documents
4
From Japan
On 2017-06-22 22:48:23
It is quite nice to have a solid foundation. It is better if the width of the front cover is about 5 mm narrower
This review is about item#36695303.
Document
5
From Japan
On 2016-04-16 15:08:32
I am very satisfied.
This review is about item#36695294.
Organizing documents
4
From Japan
On 2015-08-02 21:59:22
I have publicly released the Monotaro original clear file, but it was troubled because the ring part was made of plastic so it was fragile. I bought this product before because I have purchased this product and it seems to be used for a long time. There is nothing to say if the price is a bit cheaper.
This review is about item#36695294.
Preservation of important documents of residents' association
5
From Japan
On 2015-05-23 22:58:49
As the number of paper sandwiched between the files increased, the binder was loosened and it used to be off. Your company's file binder can be used firmly and with confidence.
This review is about item#36695407.
Child's learning note
5
From Japan
On 2014-04-21 23:22:03
Very easy to use.
This review is about item#36695285.
Customer list management
5
From Japan
On 2013-06-23 04:46:22
The good thing about this file is that the clear sheet inside is fine and easy to use. I also like beautiful pink very much.
This review is about item#36695312.
Keep important documents
5
From Japan
On 2013-03-13 16:28:32
In a replacement formula, this price is a bargain. For the price, the file body is solid and it seems to last long. There are plenty of color variations, and it seems fun to arrange it according to the purpose.
This review is about item#36695337.
Organizing documents
4
From Japan
On 2012-02-15 20:12:08
It is a 30 hole file, comes with pockets, a reasonable price range. It is close to pastel color, personally like it with a bright color. There is no particular problem with usability.
This review is about item#36695321.

Related Products