Buy more than* S$200* and get FREE SHIPPING

Clipboard

4.73 (11)
Thickness (mm)
2.5
Specification
GPN eco products net posting
...see all>
Product Options
ADD TO CART
Green Purchasing Law Size Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Size Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fit A4 landscape Light blue 324x245x10 1PC 1 FB-2026-11 45506002 8.99 SGD
Shipped after 2018-01-22
Fit A4 landscape Navy Blue 324x245x10 1PC 1 FB-2026-15 45506011 8.99 SGD
Shipped after 2018-01-22
Fit A4 landscape Red 324x245x10 1PC 1 FB-2026-20 45506027 8.99 SGD
Shipped after 2018-01-22
Fit A4 landscape Black 324x245x10 1PC 1 FB-2026-60 45506045 8.99 SGD
Shipped after 2018-01-22
Fit A4 landscape Yellow 324x245x10 1PC 1 FB-2026-50 45506036 8.99 SGD
Shipped after 2018-01-22
Compatible A4 vertical Light blue 334x238x10 1PC 1 FB-2016-11 36694883 8.99 SGD
Shipped after 2018-01-22
Compatible A4 vertical Navy 334x238x10 1PC 1 FB-2016-15 36694892 8.99 SGD
Shipped after 2018-01-22
Compatible A4 vertical Red 334x238x10 1PC 1 FB-2016-20 36694901 8.99 SGD
Shipped after 2018-01-22
Compatible A4 vertical Pink 334x238x10 1PC 1 FB-2016-21 36694917 8.99 SGD
Shipped after 2018-01-22
Compatible A4 vertical Yellow 334x238x10 1PC 1 FB-2016-50 36694926 8.99 SGD
Shipped after 2018-01-22
Compatible A4 vertical Black 334x238x10 1PC 1 FB-2016-60 36694935 8.99 SGD
Shipped after 2018-01-22
Compatible A4 vertical White 334x238x10 1PC 1 FB-2016-70 36694953 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
The driver fills in a daily work report etc.
4
From Japan
On 2017-05-08 09:01:15
It is hard, easy to write for a few months, but it does not become irritated. Although I have used 100 hundreds or so far so far, the place to bend quickly became dirty because it became dirty and it got dirty, but this is really strong and it looks pretty.
This review is about item#36694892.
For questionnaires
5
From Japan
On 2015-12-03 15:21:05
It is useful because it is a folding type used for questionnaires.
This review is about item#45506011.
Outdoor notes
4
From Japan
On 2015-10-02 07:22:06
The material of the file body is harder and stronger than the products of other companies, so it is easy to write. It is likely to last long even in outdoor use by keeping it in the car. For my use, I had a pen holder.
This review is about item#36694901.
Daily report entry letters etc.
4
From Japan
On 2015-09-21 16:00:41
It is more durable than the binders of other companies and it makes it difficult for the documents to be pinched.
This review is about item#36694892.
Various management tables
5
From Japan
On 2015-04-10 10:54:00
It is not heavy for firm and durable split. Price is reasonable.
This review is about item#45506011.
Write down comments
5
From Japan
On 2014-07-01 19:14:42
I use it overseas hard. The clip file that I used until now will be frustrating. This is goodness. Especially I like it because the clip is strong and the pinched paper can be firmly fixed. Besides, letters are also easy to write. Documents written are very important memos. There is a sense of security to keep it firmly.
This review is about item#36694892.
Outdoor use
5
From Japan
On 2014-04-10 08:59:30
Since the board part is solid, it is convenient to write even in places without outdoor desks.
This review is about item#36694892.
Insert daily operating instructions of our crew and carry around with each one
5
From Japan
On 2014-03-02 18:35:44
I've been using many clip files so far. Vinyl made · cardboard made · plastic made · 100 or so etc. Various purchasing and throwing away. Our company runs rent-a-car business and charter tour bus business, and fewer than 20 crew members (drivers) insert running instructions and daily reports every day to fill in work contents of the day. I think that it is frequent to open and close, but until now it is 1 to 10 days, 20 days to bring. The current sexi clip file firing beauty has been new since the beginning of January 5th this year and now there is no flight crew appealing abnormality. We continue to update the record further.
This review is about item#36694883.
It is for bus daily report.
5
From Japan
On 2013-07-22 13:47:08
This time, I ordered 2 each of 5 colors. I love to carry, lightweight, colorful and very much. It is convenient because it can be divided by car model.
This review is about item#36694926.
Site work
5
From Japan
On 2013-06-06 13:48:01
The place where the cover can be folded 360 degrees is GOOD. I found a good one because the color also stands out.
This review is about item#36694926.

Related Products