Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tube cutter

5.00 (2)
Purpose
Accuracy cutting of copper, brass, aluminum, mild steel thin-walled pipe, Accuracy cutting of copper, brass, aluminum, mild steel thin-walled pipe
Compatible Replacement Blade
R70007
Cutting Capability (mm)
5 - 42
Thickness (mm)
Maximum 2.15
Overall Length (mm)
150
TRUSCO Part Number
367-9152
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 R70021A 36702407 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Copper pipe
5
From Japan
On 2015-05-29 22:06:24
It was a reliable manufacturer, and the feeling I used was also good. Continue to purchase.
This review is about item#36702407.
Copper pipe cutting
5
From Japan
On 2015-05-20 22:07:09
It is an outstanding cut. It is a reliable manufacturer. I will purchase the next again.
This review is about item#36702407.

Related Products