Buy more than* S$200* and get FREE SHIPPING

Silver Series Sebum Flange Type Unit, Stainless Silver

...see all
Product Options
ADD TO CART
Designation Number of the Bearing Housing Standard rated load Cor (kN) Dimension S (mm) Standard rated load Cr (kN) Dimensions A (mm) Bearing Normal Number Mounting Bolt Nominal Designation Material (bearing) Dimension H (mm) Dimensions AO(mm) Dimensions L (mm) Dimensions A1(mm) Weight (g) Dimension B1 (mm) Dimensions A1 (mm) Grease Filler Nipple Dimensions J (mm) Shaft Diameter (phi mm) Dimensions N (mm) Specification Grease Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Designation Number of the Bearing Housing Standard rated load Cor (kN) Dimension S (mm) Standard rated load Cr (kN) Dimensions A (mm) Bearing Normal Number Mounting Bolt Nominal Designation Material (bearing) Dimension H (mm) Dimensions AO(mm) Dimensions L (mm) Dimensions A1(mm) Weight (g) Dimension B1 (mm) Dimensions A1 (mm) Grease Filler Nipple Dimensions J (mm) Shaft Diameter (phi mm) Dimensions N (mm) Specification Grease Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
FL003Z3 2.65 5 5.1 14 MU003+ER M6 Stainless steels (SUS440C) or equivalent 71 22.5 46 7 129 20.5 7 None 56 17 7 - FD (Food Device) grease 1PC 1 MUFL003.X 36702452 51.47 SGD
In stock
FL001Z3 1.9 4 4.3 11.5 MU001+ER M6 Stainless steels (SUS440C) or equivalent 63 19 38 5.5 76 17.5 5.5 None 48 12 7 - FD (Food Device) grease 1PC 1 MUFL001.X 36702434 47.03 SGD
In stock
FL06-7Z3 6.6 6.5 11.3 18 MU006+ER M10 Stainless steels (SUS440C) or equivalent 112 29 70 9 354 26.5 9 None 85 30 13 - FD (Food Device) grease 1PC 1 MUFL006.X 36702486 92.11 SGD
In stock
- - - - - - - - - - - - - - - - - - - FD (Food Device) grease - 1PC 1 MUFL000.X 36702425 44.44 SGD
In stock
FL002Z3 2.25 4.5 4.75 13 MU002+ER M6 Stainless steel(SUS440C) or equivqlent 67 20.5 42 6.5 100 18.5 6.5 None 53 15 7 FD (for Food machinery) grease - 1PC 1 MUFL002. X 36702443 49.61 SGD
In stock
FL04-5Z3 4 6 7.9 16 MU004+ER M8 Stainless steel(SUS440C) or equivqlent 90 26.5 55 8 205 24.5 8 None 71 20 10 FD (for Food machinery) grease - 1PC 1 MUFL004. X 36702461 60.18 SGD
In stock
FL05-6Z3 4.65 6 8.6 16 MU005+ER M8 Stainless steel(SUS440C) or equivqlent 95 27.5 60 8 244 25.5 8 None 75 25 10 FD (for Food machinery) grease - 1PC 1 MUFL005. X 36702477 65.34 SGD
In stock
ADD TO CART

Related Products