Buy more than* S$200* and get FREE SHIPPING

Cross-Grain Cover, 2 Hole

4.50 (4)
Hole Intervals (mm)
80
Basis Weight (g/m2)
400
Paper Thickness (mm)
0.55
Number of Holes
2 holes
Material
Recycled paper
...see all>
Product Options
ADD TO CART
External form Dimensions (Height x Width)(mm) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External form Dimensions (Height x Width)(mm) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
306x217 A4 vertical type 1Pack(20PC) 1 BC2A4S 36706512 8.99 SGD
Shipped after 2018-01-22
217x306 A4 horizontal type 1Pack(20PC) 1 BC2A4E 36706521 8.99 SGD
Shipped after 2018-01-22
306x434 A3 horizontal type 1Pack(20PC) 1 BC2A3E 36706537 15.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Spelling of stored documents
5
From Japan
On 2015-01-12 16:23:35
The turning crease and the hole of the binding string are opened from the beginning, it is convenient to use immediately soon. Material is also firm, durable and no problem. A little cheaper and good.
This review is about item#36706521.
Filing
4
From Japan
On 2014-12-22 13:34:31
Although it is written as 20 volumes, it is 20 mistakes, is not it? Since it was written as 20 volumes, I thought that it was 40 pieces and I bought it.
This review is about item#36706512.
For preservation of used materials
5
From Japan
On 2013-07-07 21:07:54
Although it purchased for the first time this time, since the fold of the cover is processed, it is convenient because the pages can be easily turned over even if it is sprinkled much for storage. The thickness of the cover is reasonable, so there was no problem as long as it was used for storage.
This review is about item#36706512.
Organization of settlement documents
4
From Japan
On 2013-03-11 06:53:34
There is also a degree of hardness, COSPA is good so I regularly purchase it.
This review is about item#36706512.

Related Products