Buy more than* S$200* and get FREE SHIPPING

Nice Tack Double-Sided Tape , Release Paper Is An Easy To Peel Off Type

Purpose
For paper
Tape Thickness (mm)
0.086
Tape Length (m)
18
Tape Width (mm)
15
Material
Tape / holder / core: recycled paper
Specification
with cutters
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 NW-DE15 36706546 5.04 SGD
In stock
ADD TO CART

Related Products