Buy more than* S$200* and get FREE SHIPPING

Strong Double Sided Tape

5.00 (1)
Tape Thickness (mm)
0.15
Material
(Core) paper use, (base) non-woven fabric, (adhesive) acrylic, (release paper) paper
Specification
with cutters
...see all>
Product Options
ADD TO CART
Purpose Dimensions {Width W (mm) x Length l (m)} Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Dimensions {Width W (mm) x Length l (m)} Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 15x15 15 15 1Roll 1 NW-NU15 36706582 5.99 SGD
In stock
Cloth, paper, plastic, and wood 10x6 6 - 1Roll 1 NW-NU10SF 36706555 -
Discontinued
[x]
Cloth, paper, plastic, and wood 10x15 15 10 1Roll 1 NW-NU10 36706564 -
Discontinued
[x]
Cloth, paper, plastic, and wood 15x4 4 15 1Roll 1 NW-NU15SF 36706573 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used in the cartonnage when closing the sandblasted glass.
5
From Japan
On 2013-10-30 16:20:17
I stick to the heavy thing called glass, but because it is strong, I can use it with confidence. Because it is thin, it does not crack on cloth, usability is good. It is a satisfactory product.
This review is about item#36706582.

Related Products