Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Nice Tack Double-Sided Tape Strong Type

4.67 (9)
Purpose
For paper, metal, and plastics
Tape Thickness (mm)
0.15
Material
(Core) recycled paper
Specification
with cutters
...see all>
Product Options
ADD TO CART
Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 10 1Roll 1 NW-K10 36706607 4.99 SGD
In stock
5 15 1Roll 1 NW-K15S 36706591 2.99 SGD
In stock
18 15 1Roll 1 NW-K15 36706616 6.99 SGD
In stock
9 25 1Roll 1 NW-K25 36706625 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Fixing prototype
5
From Japan
On 2018-03-02 15:36:32
Quickly from order to delivery, quality was also no problem.
This review is about item#36706607.
When adjusting machine, etc.
4
From Japan
On 2017-09-15 16:38:49
It is a repeater. There is not much other handling of this type, I am very saved. The price is not bad either.
This review is about item#36706607.
Used to create display
3
From Japan
On 2017-08-17 16:36:42
I purchased it by mistake in size. But, this is small and cute.
This review is about item#36706591.
Used to make works of Cultonnage
5
From Japan
On 2017-06-15 15:43:13
It's nice to have a ribbon, fine in thickness, and very solid and should not peel off.
This review is about item#36706607.
Cultnage
5
From Japan
On 2016-02-09 16:43:39
It is useful because it sticks very strongly!
This review is about item#36706607.
Office work
5
From Japan
On 2015-12-08 14:52:02
I firmly pasted and I am very satisfied.
This review is about item#36706616.
Wallpaper repair
5
From Japan
On 2014-11-29 18:47:10
I tried using it as a wallpaper of a humid room is peeling off as it is stingy. I am satisfied.
This review is about item#36706591.
Cultnage
5
From Japan
On 2014-09-20 13:12:44
I like it because it can bond very strongly. If you purchase more than 3000 yen here, it will be free shipping so we are collectively buying.
This review is about item#36706607.
Pasting product etc.
5
From Japan
On 2013-05-20 16:32:50
I think that cost performance is perfect. If possible, I would like you to sell the holder without a cutter blade.
This review is about item#36706607.

Related Products