Buy more than* S$200* and get FREE SHIPPING

Repair Blinker Lens, Orange

4.50 (4)
Color
Amber
...see all>
Product Options
ADD TO CART
Dimension (mm) Thickness (mm) Shape Pitch Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Thickness (mm) Shape Pitch Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - One point stop BNS 1Set(2PC) 1 217-4005 36703186 9.99 SGD
Shipped after 2018-04-25
- - - 43mm Vanette 2 1Set(2PC) 1 217-4006 36703195 -
Discontinued
[x]
- - - 35mm CB72 1Set(2PC) 1 217-4034 36703177 9.99 SGD
Shipped after 2018-04-25
- - - 34mm #650 1Set(2PC) 1 217-4044 36703125 9.99 SGD
Shipped after 2018-04-25
- - - 25mm #680 1Set(2PC) 1 217-4048 36703134 13.99 SGD
Shipped after 2018-04-25
- - - - KW01 1Set(2PC) 1 217-4124 43722795 9.99 SGD
Shipped after 2018-04-25
- - - 29mm Small Egg 1Set(2PC) 1 217-4126 36703301 -
Discontinued
[x]
- - - 52mm Diamond cut 1Set(2PC) 1 217-4128 36703317 9.99 SGD
Shipped after 2018-04-25
- - - 38mm Mini Square 1Set(2PC) 1 217-4130 36703326 9.99 SGD
Shipped after 2018-04-25
- - - - StarMine B2 1Set(2PC) 1 217-4143 36703222 9.99 SGD
Shipped after 2018-04-25
- - - - StarMine B3 1Set(2PC) 1 217-4145 36703231 9.99 SGD
Shipped after 2018-04-25
- - - - Minimum 4 1Set(2PC) 1 217-4148 36703213 10.99 SGD
Shipped after 2018-04-25
- - - Threaded type #300 1Set(2PC) 1 217-4003 36703055 7.99 SGD
In stock
- - - 25mm #383 1Set(2PC) 1 217-4009 36703064 7.99 SGD
Shipped after 2018-04-27
- - - 39mm #410 1Set(2PC) 1 217-4011 36703073 6.99 SGD
Shipped after 2018-04-25
- - - 48mm #470 1Set(2PC) 1 217-4019 36703091 11.99 SGD
Shipped after 2018-04-25
- - - 58mm #630 1Set(2PC) 1 217-4023 36703116 9.99 SGD
Shipped after 2018-04-25
- - - 32mm DUT 1Set(2PC) 1 217-4043 36703265 8.99 SGD
Shipped after 2018-04-25
- - - - Minimum 2 (glass) AL Vanette R (glass) 1PC 1 217-4082 36703204 -
Discontinued
[x]
- - - - Armour 1Set(2PC) 1 217-4087 36703274 9.99 SGD
Shipped after 2018-04-25
- - - 25mm GAP 1Set(2PC) 1 217-4108 36703283 9.99 SGD
Shipped after 2018-04-25
- - - 42mm Cat's Eye Cat's Eye SP S 1Set(2PC) 1 217-4109 36703292 9.99 SGD
Shipped after 2018-04-25
- - - 24mm #690 1Set(2PC) 1 217-4050 36703143 13.99 SGD
Shipped after 2018-04-25
- - - 53mm CS2 1Set(2PC) 1 217-4061 36703161 13.99 SGD
Shipped after 2018-04-25
(Diameter) phi40.5 61 Round shape - Vespa 1Set(2PC) 1 217-4024 36703247 13.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Repair of motorcycle
3
From Japan
On 2017-10-19 15:32:57
I could not repair it because the order was wrong.
This review is about item#36703055.
For Harley
5
From Japan
On 2017-09-07 20:31:49
Until now I was asked to buy it at a motorcycle goods store, but what I can purchase with a monotaro ... It is a convenient era. When installing this, worry about loosening the screw by the vibration of the motorbike and it is not good to paint the screw lock. Cracks will enter when screw locks are attached to the resin lens. (Experienced)
This review is about item#36703161.
Motorcycle Restore
5
From Japan
On 2016-05-30 08:38:12
I felt the motorcycle tightened. I am satisfied with the price.
This review is about item#36703055.
Vespa's turn signal
5
From Japan
On 2015-12-12 10:36:20
It is a bare-end blinker lens for Vespa, unknown. It is cheap at long seller, it is perfect as genuine and elegance, so there is no discomfort. I am very satisfied.
This review is about item#36703247.

Related Products