Buy more than* S$200* and get FREE SHIPPING

Stacking Sorter, Entendable

4.00 (1)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
195x208x168
Standard
A4 size
Material
PS product
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear 1PC 1 NR-2265-90 36706695 21.99 SGD
Shipped after 2018-04-23
Purple smoke 1PC 1 NR-2265-84 36706704 21.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Organization of the workplace
4
From Japan
On 2015-02-28 20:05:32
Things are good but arrived and confirmed that one of the ordered two broke and arrived. I think it is necessary to pay attention to delivery.
This review is about item#36706704.

Related Products