Buy more than* S$200* and get FREE SHIPPING

Wheel Nut Socket Set For Impact Wrench

5.00 (2)
Caution
Do not use for other purpose than car wheel nuts. This product has thin design, so it may crack depending on usage., Do not use for other purpose than car wheel nuts. This product has thin design, so it may crack depending on usage., Do not use for other purpose than car wheel nuts. This product has thin design, so it may crack depending on usage., Use only as wheel nuts of passenger cars. Because of the thin walled design , the product may get cracks depending on the usage
Purpose
Socket wrench for tighten and loosen car wheel nuts. Also corresponding for impact wrench., Socket wrench for tighten and loosen car wheel nuts. Also corresponding for impact wrench., Socket wrench for tighten and loosen car wheel nuts. Also corresponding for impact wrench., Dedicated socket wrench is used for tightening and loosening of car wheel nut Supports impact wrenches.
Dimensions sq. (mm)
12.7, 12.7
Dimension l (mm)
18, 18
Dimention D2 (phi mm)
25, 25
Dimention D1 (phimm)
BP49-17/24,BP49-19/26,BP49-21/27.5, BP49-17/24, BP49-19/26, BP49-21/27.5
Dimension S (mm)
(Hexagonal) BP49 over 17/17, BP49 over 19/19, BP49 over 21/21, (HEX) BP49-17/17, BP49-19/19, BP49-21/21
Dimension H (mm)
BP49-17/22,BP49-19/24,BP49-21/26, BP49-17/22, BP49-19/24, BP49-21/26
Dimensions L (mm)
100, 100
Type
Long thin, Long thin-walled
Weight (g)
560, 560
Set Contents
BP49-17,19,21, BP49-17, 19, 21
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PC) 1 TBP4903 36706783 81.43 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Remove the mounting of the wheel mat
5
From Japan
On 2016-12-13 16:03:42
Subaa Rashiku It is beautiful, is the strength likely I want another set
This review is about item#36706783.
For work
5
From Japan
On 2016-02-13 13:14:36
Since the use and had is broken KTC tried to buy things. Build also uses not good problem. Size is also very nice to have been separated by color. Because it was only the stamp of until now. .
This review is about item#36706783.

Related Products