Buy more than* S$200* and get FREE SHIPPING

Neon Light Tube Ball Type Fluorescent Porch Light, SeaLED Rainproof Type / Freepa Reception

Caution
Does not support light modulation.
Purpose
For Palook Ball only
Ledge (mm)
105
Brightness
Equivalent for 60 form electric lamp 1 light
Lighting System
Wall switch (sensor/continuous light)
Sensor Detection Range
All 20 directions
Materials (cover)
Acrylic
Electric Lamp
D15 PALOOK BALL PREMIER fluorescent light x 1(E17)(electoric light color)
Power Consumption (W)
10
Height (mm)
307
Color
Cover / milk white Body/ Platinum metallic
Weight (kg)
0.7
Width (mm)
96
Type
Energy-efficient lighting Sealed Rainproof type
Specification
Low catche insects UV cut specification NaPiOn / brightness sensor with With light intensity adjustment function Hooking and easy spring system
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HWC8664E 36707806 -
Discontinued
[x]
ADD TO CART

Related Products