Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Motorcycle Mirror Square

4.00 (1)
Size
52x109
Dimension (mm)
52x109
...see all>
Product Options
ADD TO CART
Compatible Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Combined left and right Right handed screw 10mm 1PC 1 203-9160 36708201 19.99 SGD
Shipped after 2018-06-22
Right and left combined Clamp type 1PC 1 203-9122 36708192 19.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
4
From Japan
On 2014-07-01 21:02:56
"Mini square mirror plating" has clamp type and screw type. Although the screw type can adjust the connection between the stay and the mirror head, the screw type is not so. Attention is necessary because it can not be read from product photos.
This review is about item#36708192.

Related Products