Buy more than* S$200* and get FREE SHIPPING

Motorcycle Mirror Black

4.00 (7)
Color
Black
Dimension (mm)
62x95
...see all>
Product Options
ADD TO CART
Compatible Screw Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Screw Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Left 8 (clockwise thread) 1PC 1 203-9276 36708393 16.99 SGD
Shipped after 2018-01-22
Right 8 (clockwise thread) 1PC 1 203-9275 36708384 15.99 SGD
Shipped after 2018-01-22
Left 10 (positive thread) 1PC 1 203-9278 36708411 16.99 SGD
Shipped after 2018-01-25
Right 10 (positive thread) 1PC 1 203-9277 36708402 16.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
I attach it to the motorcycle.
4
From Japan
On 2016-11-26 15:14:52
It was considerably smaller than the normal mirror. At first there was a sense of incompatibility, but soon I got accustomed, there was more than the price.
This review is about item#36708384.
Commuting
4
From Japan
On 2016-08-13 18:22:29
Installation is easy. It's almost flush with the handle, so it will be easier to pass through. Because the mirror shakes fine in shake, I can not see clearly clearly, but I think that it is smaller and no problem than expected.
This review is about item#36708384.
Practical use
3
From Japan
On 2014-07-28 16:17:47
The size can be as small as mini. Since the mirror is not a curved mirror, the rear view is narrow.
Genuine exchange
5
From Japan
On 2012-12-14 19:49:16
Although it is in the review of others, it was fairly laughable because it is really small. Gawa is made of plastic and there is anxiety about rigidity, but it is cheap and you can add for purpose and it is easy to get through because the slip through is also comfortable. I think that there is also a reverse screw type for YAMAHA car.
This review is about item#36708384.
Midway running
5
From Japan
On 2012-10-05 18:32:12
The width of the handle and the width of the mirror became almost the same, anyway, "slipping through" became extremely easy. Until now, I had to enter the gap considering the width of the mirror as well as the mirror, but the ability to fight through the town was able to be screwed even with the handle, the ability to fight in the city improved significantly.
This review is about item#36708411.
Used for moped size scooter
5
From Japan
On 2012-07-13 23:22:24
The real thing is very compact than looking at the picture. Therefore, the area of ​​the mirror surface is also narrow, I think that it is unsuitable for a motorcycle with a distance to the position of the eyes of the rider and the position of the mirror. However, with the moped size scooter, the end of the handlebar and the end of the mirror are almost the same width, so it will be very easy to pass through narrow places and bicycle parking spots.
This review is about item#36708384.
Mirror of a single car
2
From Japan
On 2012-07-07 11:35:21
Even mini mirrors are too mini. I hope to display the overall dimensions.
This review is about item#36708402.

Related Products