Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Incandescent Porch Lantern

Ledge (mm)
230
Lighting System
Wall Switch (Sensor / continuous lighting)
Sensor Detection Range
20 degrees in all directions
Electric Lamp
40 form mini krypton bulb (clear) one lamp (110V for) (E17)
Power Consumption (W)
31
Height (mm)
361
Color
Panel / transparent (pebble pattern pieces) body / Ofuburakku
Weight (kg)
0.9
Width (mm)
180
Material
Panel / acrylic body / plastic
Type
Stage dimming energy-saving Sealed Rainproof
Specification
NaPiOn brightness censor. Lighting illuminance adjustment function. Knob screw.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LWC86763B 36707876 -
Discontinued
[x]
ADD TO CART

Related Products