Buy more than* S$200* and get FREE SHIPPING

Nice Neo Mini Grip, Piercing Type

4.60 (5)
Type
Penetration type
...see all>
Product Options
ADD TO CART
Maximum Diameter D (mm) Compatible Size (mm) Overall Length L (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Diameter D (mm) Compatible Size (mm) Overall Length L (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi31 phi22.2 (left) /phi24.5 (right) - Blue 1Set(Right and Left1Set) 1 201-6726 36709093 24.82 SGD
Shipped after 2017-12-19
phi31 phi22.2 (left) /phi24.5 (right) - Red 1Set(Right and Left1Set) 1 201-6725 36709084 18.65 SGD
Shipped after 2017-12-19
phi31 phi22.2 (left) /phi24.5 (right) - Gum 1Set(Right and Left1Set) 1 201-6724 36709075 24.69 SGD
Shipped after 2017-12-19
phi 31 phi 22.2 110 Black 1Set(Right and Left1Set) 1 201-6723 36709066 18.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Grip exchange
5
From Japan
On 2016-07-16 20:43:01
It is nice. I used it so that I can see it because there is no character on the other side of the English side.
This review is about item#36709066.
Replace with the current grip
5
From Japan
On 2016-07-03 18:38:05
I am picking this because it is cheap and easy to use
This review is about item#36709066.
Commuting
5
From Japan
On 2014-07-04 14:31:33
It is hard to slip and vibration is less likely to be transmitted to the palm.
This review is about item#36709066.
Exchange. Used for old 125cc bike.
4
From Japan
On 2012-06-06 04:57:19
My hands are big, so small ... · Because the vibration is particularly big motorcycle I wanted a gel type, but it seems that this was the size I figured out ... Next chooses a slightly larger product. However, the vibration absorbing ability is very nice.
This review is about item#36709066.
Exchange.
4
From Japan
On 2011-11-16 17:37:38
Moderate cushioning is provided. It was small, however, for the size of my hands. I should have looked for a little big one.
This review is about item#36709066.

Related Products