Buy more than* S$200* and get FREE SHIPPING

Nice Neo Mini Grip, Non-Penetrating Type

5.00 (3)
Inner Dimension N (mm)
108
Dimensions N (mm)
108
Overall Length L (mm)
110
...see all>
Product Options
ADD TO CART
Maximum Diameter D (mm) Compatible Size (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Diameter D (mm) Compatible Size (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi31 phi22.2 (left) / phi24.5 (right) Red 1Set(Right and Left1Set) 1 201-6734 36709127 18.99 SGD
Shipped after 2018-05-31
phi31 phi22.2 (left) / phi24.5 (right) Blue 1Set(Right and Left1Set) 1 201-6735 36709136 18.99 SGD
In stock
phi 31 phi 22.2 Black 1Set(Right and Left1Set) 1 201-6732 36709102 18.99 SGD
In stock
phi 31 phi 22.2 Crude rubber 1Set(Right and Left1Set) 1 201-6733 36709111 21.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Exchange of scooter grip
5
From Japan
On 2018-03-30 08:19:53
The feeling of use is soft and easy to fit in hands, there are also grips It is very easy to use products. I plan to purchase it next time.
This review is about item#36709102.
I use it for a motorcycle.
5
From Japan
On 2015-05-13 17:45:04
Feelings gripped are cheap and well.
This review is about item#36709111.
Replacement with scooter, Vino
5
From Japan
On 2013-06-19 14:12:13
Since I purchased it since I measured all the sizes, there was absolutely no problem. SA26 In the case of Bino, unevenness is attached to the genuine axle. Although it can be installed as it is, since it felt uncomfortable to feel the grip was grasped, it became a state of patchy when we worn out unevenness. Since I just installed it, I can not comment on quality, but I think that grip is a consumable item after all, so I think that it should be around a year.
This review is about item#36709111.

Related Products