Buy more than* S$200* and get FREE SHIPPING

Motorcycle Handlebar Grips

4.33 (9)
Maximum Diameter D (mm)
phi31
Compatible Size (mm)
phi22.2 (left) / phi24.5 (right)
Overall Length L (mm)
114
Type
Through type
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black / White 1Set(Right and Left1Set) 1 201-6752 36709224 18.99 SGD
Shipped after 2018-05-31
Black / Red 1Set(Right and Left1Set) 1 201-6750 36709206 18.99 SGD
In stock
Black / Blue 1Set(Right and Left1Set) 1 201-6751 36709215 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Change grip
5
From Japan
On 2018-05-22 23:58:38
The texture is moderately soft and gripy feeling I feel quite nice
This review is about item#36709206.
Exchange scooter clip
5
From Japan
On 2017-05-20 09:03:29
Quality is good and it is very cool. It was good if there was also a non-penetrating type.
This review is about item#36709206.
Calamity
1
From Japan
On 2017-04-19 02:04:05
Previously the shipment of goods was a very fast monotaro, but even if you order it, shipping the next day, you bought it at a nearby shop is quicker.
This review is about item#36709206.
It did not suit the motorcycle
3
From Japan
On 2016-06-07 22:43:33
I tried to use it for the old Lead 110, but the end of the handle was filled with welding and it could not be used. There was a lack of confirmation. There is nothing wrong with the thing itself.
This review is about item#36709224.
Super cub handle grip
5
From Japan
On 2016-02-11 13:43:05
I use it for turnip.
This review is about item#36709224.
Motorcycle grip
5
From Japan
On 2016-01-14 16:23:02
I feel a grasp feeling is very good. The state of grip is also complaints.
This review is about item#36709224.
NSR 250R grip exchange
5
From Japan
On 2015-11-19 00:42:56
The thickness of the grip is exactly good, wear resistance, drainage is also good feeling.
This review is about item#36709215.
Grip exchange
5
From Japan
On 2014-11-19 14:59:21
The design is really good. The feeling I had was exactly soft. If there is durability there is no particular opinion.
This review is about item#36709215.
Exchange of scooter grip
5
From Japan
On 2013-02-14 23:12:16
It is perfect size for address V 125. Although I purchased a penetration type this time, I planned to add a bar-end type, but in the case of V125 the handle had to be drilled and tapped in order to fix the bar end, but the hole was drilled with a drill but the bolt broke and the bar end was installed It became impossible and became quite awkward. Those who plan to install the bar end are recommended to choose whether to penetrate or non-penetrate after completing the hole drilling at the beginning. Grip is a bit thick.
This review is about item#36709206.

Related Products