Buy more than* S$200* and get FREE SHIPPING

Barrel-Shaped Mini Grip

5.00 (1)
Inner Dimension N (mm)
107
Maximum Diameter D (mm)
phi36
Dimensions N (mm)
107
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Compatible Size (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Compatible Size (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 phi22.2 (left) / phi24.5 (right) Gum *[No return] You cannot return this product. For details, see FAQ. 1Set(Right and Left1Set) 1 201-6334 36709355 33.99 SGD
Shipped after 2018-05-31
- phi22.2 (left) /phi24.5 (right) Black   1Set(Right and Left1Set) 1 201-6333 36709346 25.99 SGD
Shipped after 2018-06-01
110 phi 22.2 Brown   1Set(Right and Left1Set) 1 201-6338 36709364 21.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
scooters
5
From Japan
On 2014-10-02 13:08:27
Whether it is very good durability with familiar hands
This review is about item#36709346.

Related Products