Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oval Dimple Grip, Suzuki Scooter Dedicated

5.00 (2)
Maximum Diameter D (mm)
phi34
Overall Length L (mm)
116
Type
Through type
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(Right and Left1Set) 1 201-7166 36709416 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Grip exchange
5
From Japan
On 2015-07-04 08:32:59
I was looking for something that fits in ZZ. We sewed a double sided tape (about 1 mm thick) on the inside of the throttle side slightly to the hollow of the shaving holder. I got about a month, but I think that the use feeling is good.
This review is about item#36709416.
Motorcycle repair
5
From Japan
On 2015-04-14 20:06:09
It is saved because there is no thicker grip than genuine corresponding to Suzuki's special size. People with gloves size L ~ LL are perfect.
This review is about item#36709416.

Related Products