Buy more than* S$200* and get FREE SHIPPING

Motorcycle Handlebar Grips

3.20 (5)
Maximum Diameter D (mm)
phi33
Dimensions N (mm)
-
Compatible Size (mm)
phi22.2 (left) / phi24.5 (right)
Overall Length L (mm)
118
Type
Through type
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(Right and Left1Set) 1 201-6433 36709443 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Vino 5 AU grip exchange
1
From Japan
On 2016-12-01 15:06:11
This is not rubber, it seems to be plastic. It is a light feeling that you hold the bare hand and the corner of the dent of the ellipse hits.
This review is about item#36709443.
Forza
4
From Japan
On 2016-11-03 09:00:58
I exchanged because genuine grip got hardened and the surface deteriorated and the feel was bad. Fine, I am satisfied with making solid.
This review is about item#36709443.
Replacing deteriorated grip
5
From Japan
On 2015-09-24 15:13:32
The bike's grip deteriorated and it got slippery so I exchanged it. Because it is a barrel type, it is easy to grasp, it is satisfying because it is difficult to slip with dimple processing.
This review is about item#36709443.
Commuting etc., everyday use.
5
From Japan
On 2014-02-10 03:26:09
Used for V125G. I searched for a grip somewhat thicker than normal so that I can drive with just holding a hand, I reached Colle. After the rain water accumulates in the large groove on the surface, but the feeling itself is good. Although the normal is soft rubber, the actual product is stiff and plastish, but it is a kind specification that is private.
This review is about item#36709443.
unused
1
From Japan
On 2013-02-18 23:38:03
I did not see DATA well I am bad But the color is pinned I can not use it color w
This review is about item#36709452.

Related Products